Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Supplied Air Pump Package, 3/4 HP, People Served: 1, Headgear Included: Hood

  • Item# 16M244
  • Mfr. Model# APPB
  • Catalog Page# 2181
  • UNSPSC# 46182004
Supplied Air Pump Package, 3/4 HP, People Served: 1, Headgear Included: Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packaged system includes everything you need to set up a supplied air respiratory (SAR) airline system, including a North® Primair™ 100 Series hood. The hood has a cotton neck seal for comfort; it's great for users with facial hair or when fit testing is not practical. Oilless rotary vane ambient air pump is specifically designed to deliver breathing air. The breathing tube is located behind the back to keep it out of the way.

Note: Please call 1-800-GRAINGER (472-4643) to ensure that proper fittings and intake filters are used for this unit.

View More

Technical Specs

  • Item Supplied Air Pump Package
  • People Served 1
  • Headgear Included Hood
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers 3/8" NPT, Hansen
  • Hose Inside Dia. 1/2"
  • Pressure 15 psi
  • Includes Pump, Hood, Breathing Tube, Hose
  • Power Requirements 115V
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.