Skip Content

 
NORTH BY HONEYWELL

Supplied Air Pump Package

Supplied Air Pump Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Hose Length 50 ft. 
People Served
Please Select
Headgear Included
Please Select
HP
Please Select
Couplers
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
People Served
Headgear Included
HP
Couplers
Price
Qty
Please use Qty box to add item(s) to cart.
APPA
1
Full Face Respirator
3/4
3/8" NPT, Hansen

$3,759.00 / each

Enter location to check availability
Catalog Page #  2181 

Price $3,759.00 / each

Technical Specs

  • People Served 1
  • Headgear Included Full Face Respirator
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers 3/8" NPT, Hansen
APPC
1
Half Mask Respirator
3/4
3/8" NPT, Hansen

$3,867.00 / each

Enter location to check availability
Catalog Page #  2181 

Price $3,867.00 / each

Technical Specs

  • People Served 1
  • Headgear Included Half Mask Respirator
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers 3/8" NPT, Hansen
APPB
1
Hood
3/4
3/8" NPT, Hansen

$3,724.00 / each

Enter location to check availability
Catalog Page #  2181 

Price $3,724.00 / each

Technical Specs

  • People Served 1
  • Headgear Included Hood
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers 3/8" NPT, Hansen
APPF
2
Full Face Respirator
3/4
3/8" NPT

$4,581.00 / each

Enter location to check availability
Catalog Page #  2181 

Price $4,581.00 / each

Technical Specs

  • People Served 2
  • Headgear Included Full Face Respirator
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers 3/8" NPT
APPG
2
Hood
1-1/2
3/8" NPT

$5,836.00 / each

Enter location to check availability
Catalog Page #  2181 

Price $5,836.00 / each

Technical Specs

  • People Served 2
  • Headgear Included Hood
  • HP 1-1/2
  • Hose Length 50 ft.
  • Couplers 3/8" NPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More