Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Fuse Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 6WE83
  • Mfr. Model# 11150800
  • Catalog Page# 2022
  • Catalog Group# H1177
  • UNSPSC# 46181802
Fuse Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.52 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sperian Fuse Safety Glasses feature dual nine-base wraparound frames giving you 180° field of vision without distortion. A soft, adjustable saddle nosebridge fits a range of nosebridge shapes. Optical-grade lenses with a protective hardcoat minimize scratching. The metal frame has a nickel-free top coating to help prevent skin reactions for people sensitive to nickel products. To prevent temple tips from touching the lenses when folded, hinge stoppers were put on the on metal temples.

View More

Technical Specs

  • Item Safety Glasses
  • Series Fuse
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Gun Metal Gray
  • Frame Material Metal
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Style Flexible
  • UV Protection 99.9%
  • Includes Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.