Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

Safety Glasses, Amber, Scratch-Resistant

  • Item# 3UXR4
  • Mfr. Model# A802
  • Catalog Page# 2022
  • Catalog Group# H1111
  • UNSPSC# 46181802
Safety Glasses,Amber,Scratch-Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.82 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sperian A800 Series Safety Glasses feature a stylish, wraparound frame that offers an unobstructed field of vision and high impact protection at an affordable price. Soft nosepiece adjusts to various nosebridge shapes for a comfortable, nonslip fit. Sport-styled temples have soft, padded inserts with extra flex built in for added comfort. Nine-base lenses provide a 180° field of distortion-free vision. The amber lenses are helpful for clearer vision in gray conditions and replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series A800
  • Gender Unisex
  • Lens Color Amber
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Amber
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Flexible
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.