Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
NORTH BY HONEYWELL

Powder Free Finger Cots, White, Natural Rubber, Size M

  • Item# 4T500
  • Mfr. Model# 125LWR/M
  • Catalog Page# N/A
  • Catalog Group# D1867
  • UNSPSC# 46181530
Powder Free Finger Cots, White, Natural Rubber, Size M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With uniform thickness, Finger Cots provide equal sensitivity in all critical areas for balanced protection throughout.2-3/4"L Finger Cots are powder-free and have low-particle count and less potential for contamination of handled item. Ideal for cleanrooms and food processing facilities. These Finger Cots come in five gross bags.

View More

Technical Specs

  • Item Powder Free Finger Cots
  • Material Natural Rubber
  • Color White
  • Size M
  • Length 2-3/4"
  • Thickness 3 mil
  • Standards ASTM D3772 And IES-RP-CC-005-87-T
  • Application For Handling Delicate Components, Especially Electronic And Other Subminiature Parts, Where Particulate Contamination Is A Concern
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms