Skip Content

 
NORTH BY HONEYWELL

Personal Survival Kit

Personal Survival Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Personal Survival Kit 
  • People Served
  • Color Red 
  • Height 7" 
Number of Components
Please Select
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
148815
10
5"
11"

$65.95 / each

Enter location to check availability
Catalog Page #  NA

Price $65.95 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 10
  • People Served 1
  • Color Red
  • Height 7"
  • Width 5"
  • Length 11"
148825
10
8"
11"

$122.90 / each

Enter location to check availability
Catalog Page #  NA

Price $122.90 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 10
  • People Served 1
  • Color Red
  • Height 7"
  • Width 8"
  • Length 11"
149925
11
4"
9"

$35.55 / each

Enter location to check availability
Catalog Page #  NA

Price $35.55 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 11
  • People Served 1
  • Color Red
  • Height 7"
  • Width 4"
  • Length 9"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More