Skip Content
ST
HONEYWELL NORTH

HONEYWELL NORTH Half Mask Respirator, Filter Retainer Cover, M

  • Item # 3NML4
  • My Part #
  • Mfr. Model # Z4200M
  • Catalog Page # N/A
  • Catalog Group # F0949
  • UNSPSC # 46182002
North CFR-1(TM) Half Mask Kit,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.42 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Half Mask Respirator
  • Mask Size M
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included N95
  • Configured For Single Filter
  • Connection Filter Retainer Cover
  • Head Harness Material Elastic
  • Suspension Yolk and Cradle
  • Color Blue
  • Includes N95 Filter
  • Standards NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


North CFR-1(TM) Half Mask Kit,M is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from It's suffocating, about half the air you exhale stays in the mask, you just breathe it back in again, it feels like your trying to breath through a pillow. The other half masks with the dual inhale/exhale valves work much better, I don't know who would want to wear this in any serious industrial environment where you are expected to do physical activity.
Date published: 2015-02-03
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3NML4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.