Skip Content

DV
HONEYWELL NORTH

Industrial SCBA,Aluminum,30 min.,S

  • Item # 8FFR1
  • My Part #
  • Mfr. Model # 913200S
  • Catalog Page # N/A
  • Catalog Group # E5088
  • UNSPSC # 46182004
Industrial SCBA,Aluminum,30 min.,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Industrial SCBA
  • Cylinder Material Aluminum
  • Duration 30 min.
  • PSI 2216
  • Headgear Included Full Face Respirator
  • Mask Size S
  • Includes Facepiece, Cylinder and Nylon Harness
  • Standards TC-13F-537, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products