Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Hard Hat, FrtBrim, Slotted, 6Ratchet, Navy

  • Item# 24M970
  • Mfr. Model# A69R080000
  • Catalog Page# N/A
  • Catalog Group# G5763
  • UNSPSC# 46181701
Hard Hat,FrtBrim,Slotted,6Ratchet,Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Peak
Versatile all-purpose design.
North® Hard Caps
Grooved HDPE outer shell has rain trough and accessory slots. All caps have 3-level height adjustment.
• ANSI Type I (top impact) Modesl A69 and A69R are CSA Certified

View More

Technical Specs

  • Item Hard Hat
  • Style Front Brim
  • Color Navy
  • ANSI Type 1
  • ANSI Class E
  • Fits Hat Size One Size Fits Most
  • Venting No
  • Accessory Slots Yes
  • Suspension 6 pt. Ratchet
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005, Type I Class E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms