Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NORTH

Viton Chemical Resistant Glove, 10 mil Thickness, Size 10, Black, PR 1

  • Item# 4T448
  • Mfr. Model# F101/10
  • Catalog Page# N/A
  • Catalog Group# D0577
  • UNSPSC# 46181504
Viton Chemical Resistant Glove, 10 mil Thickness, Size 10, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Glove
  • Material Viton
  • Finish Smooth
  • Thickness 10 mil
  • Length 11"
  • Cuff Straight
  • Size 10
  • Color Black
  • Supported / Unsupported Unsupported
  • Application Aircraft Maintenance, Automotive Industry, Chemical Industry, Printing Industry, Synthetic Fiber Manufacturing, Degreasing Operations and Dry Cleaning
  • Special Features Curved Finger and Hand Design Provides A Better Fit
  • Resists Chlorinated, Aliphatic and Aromatic Solvents, Polychlorinated Biphenyls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms