Skip Content

 
HONEYWELL NORTH

Gauze Wrap

Gauze Wrap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gauze Wrap 
  • Color White 
  • Waterproof No 
  • Length 6 yd. 
Sterile/Non-Sterile
Please Select
Material
Please Select
Package Type
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Sterile/Non-Sterile
Material
Package Type
Width
Price
Qty
Please use Qty box to add item(s) to cart.
045028
Non-Sterile
Latex-Free
Bulk
2"

$8.62 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

List Price $11.29 / pkg. of 10

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 6 yd.
Z045029
Non-Sterile
Latex-Free
Bulk
3"

$7.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

List Price $10.28 / pkg. of 10

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 6 yd.
020305
Sterile
Latex-Free
Unitized
4"

$2.84 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.55 / each

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Unitized
  • Width 4"
  • Length 6 yd.
020625
Sterile
Unitized
1"

$6.07 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

List Price $7.71 / pkg. of 4

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Unitized
  • Width 1"
  • Length 6 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms