Skip Content

 
NORTH BY HONEYWELL

Gauze Pad

Gauze Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gauze Pad 
  • Sterile/Non-Sterile Sterile 
  • Color White 
Material
Please Select
Waterproof
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Waterproof
Package Type
Width
Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
067444
Cotton
No
Unitized
4"
4"

$4.51 / pkg. of 10

Enter location to check availability
Catalog Page #  2234 

Price $4.51 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Unitized
  • Width 4"
  • Length 4"
020645
Gauze
No
Unitized
36"
36"
ANSI Z308.1-2009

$4.15 / each

Enter location to check availability
Catalog Page #  NA

Price $4.15 / each

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 36"
  • Length 36"
  • Standards ANSI Z308.1-2009
020730
Latex-Free
No
Unitized
2"
3"

$2.95 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $2.95 / pkg. of 4

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 3"
067522
No
Bulk
2"
2"

$5.03 / pkg. of 25

Enter location to check availability
Catalog Page #  2234 

Price $5.03 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 2"
067644
No
Bulk
4"
4"

$25.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2234 

Price $25.25 / pkg. of 100

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4"
067544
No
Bulk
4"
4"

$8.62 / pkg. of 25

Enter location to check availability
Catalog Page #  2234 

Price $8.62 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4"
020583
No
Unitized
2"
2"

$2.07 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $2.07 / pkg. of 6

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 2"
020430
Yes
Unitized
3"
3"
ANSI Z308.1-2009

$2.41 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $2.41 / pkg. of 4

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof Yes
  • Package Type Unitized
  • Width 3"
  • Length 3"
  • Standards ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms