Skip Content

 
NORTH BY HONEYWELL

Gauze Compress

Gauze Compress close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gauze Compress 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Package Type Unitized 
Material
Please Select
Waterproof
Please Select
Width
Please Select
Length
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Waterproof
Width
Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
35143TC
Cotton
No
1"
3"

$4.28 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $4.28 / pkg. of 2

Technical Specs

  • Item Gauze Compress
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Unitized
  • Width 1"
  • Length 3"
020768
Cotton
Yes
4"
ANSI Z308.1-2009

$4.60 / each

Enter location to check availability
Catalog Page #  NA

Price $4.60 / each

Technical Specs

  • Item Gauze Compress
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof Yes
  • Package Type Unitized
  • Width 4"
  • Standards ANSI Z308.1-2009
020766
No
2"
2"
ANSI Z308.1-2009

$7.28 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $7.28 / pkg. of 4

Technical Specs

  • Item Gauze Compress
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 2"
  • Standards ANSI Z308.1-2009
020510
No
24"
2 yd.

$4.82 / each

Enter location to check availability
Catalog Page #  2234 

Price $4.82 / each

Technical Specs

  • Item Gauze Compress
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Unitized
  • Width 24"
  • Length 2 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms