Skip Content

 
NORTH BY HONEYWELL

First Aid Kit, Unitized

First Aid Kit, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item First Aid Kit 
  • Kit Type Unitized 
  • Color White 
First Aid Kit ANSI Standards
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
Color Code
Please Select
People Served
Please Select
Number of Shelves
Please Select
For Use With
Please Select
Includes
Please Select
Standards
Please Select
First Aid Kit Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
First Aid Kit ANSI Standards
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
Color Code
People Served
Number of Shelves
For Use With
Includes
Standards
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
019712-0007L
ANSI Z308.1-2003
Plastic
Yes
10"
10"
Portable, Wall Mount
3"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25
2
Unitized Supplies for Outdoor Applications
ANSI Z308.1-2003
Outdoors

$83.90 / each

Enter location to check availability
Catalog Page #  NA

Price $83.90 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 2
  • Includes Unitized Supplies for Outdoor Applications
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Outdoors
019710-0006L
ANSI Z308.1-2003
Plastic
Yes
10-1/4"
7"
Portable, Wall Mount
3"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
8
2
Unitized Supplies for Outdoor Applications
ANSI Z308.1-2003
Outdoors

$54.20 / each

Enter location to check availability
Catalog Page #  NA

Price $54.20 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10-1/4"
  • Width 7"
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 8
  • Number of Shelves 2
  • Includes Unitized Supplies for Outdoor Applications
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Outdoors
019714-0008L
ANSI Z308.1-2003
Plastic
Yes
14"
11"
Portable, Wall Mount
3-1/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
36
2
Unitized Supplies for Outdoor Applications
ANSI Z308.1-2003
Outdoors

$118.00 / each

Enter location to check availability
Catalog Page #  NA

Price $118.00 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 14"
  • Width 11"
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 36
  • Number of Shelves 2
  • Includes Unitized Supplies for Outdoor Applications
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Outdoors
019708-0005L
ANSI Z308.1-2003
Plastic
Yes
8"
5-1/2"
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
5
2
Unitized Supplies for Outdoor Applications
ANSI Z308.1-2003
Outdoors

$29.40 / each

Enter location to check availability
Catalog Page #  NA

Price $29.40 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 8"
  • Width 5-1/2"
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 5
  • Number of Shelves 2
  • Includes Unitized Supplies for Outdoor Applications
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Outdoors
019737-0024L
ANSI Z308.1-2009
Steel
No
5"
8"
58
Portable, Wall Mount
2-7/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
5
1
(32) Adhesive Bandages, (5) Compress Bandages, (1) Triangular Bandage, (10) PVP Iodine Wipes, (6) Burn Cream, (2) Synthetic Gloves, (2) Medical Gloves, (1) Tourniquet, (1) Wire Splint
ANSI Z308.1-2009
Vehicle

$63.40 / each

Enter location to check availability
Catalog Page #  NA

Price $63.40 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 5"
  • Width 8"
  • Number of Components 58
  • Mount Type Portable, Wall Mount
  • Depth 2-7/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 5
  • Number of Shelves 1
  • Includes (32) Adhesive Bandages, (5) Compress Bandages, (1) Triangular Bandage, (10) PVP Iodine Wipes, (6) Burn Cream, (2) Synthetic Gloves, (2) Medical Gloves, (1) Tourniquet, (1) Wire Splint
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application Vehicle
019729-0016L
Metal
Yes
5"
8"
74
Portable, Wall Mount
2-7/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
5
1
(32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
OSHA
Workplace

$44.75 / each

Enter location to check availability
Catalog Page #  NA

Price $44.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 5"
  • Width 8"
  • Number of Components 74
  • Mount Type Portable, Wall Mount
  • Depth 2-7/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 5
  • Number of Shelves 1
  • Includes (32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
  • Standards OSHA
  • First Aid Kit Application Workplace
019730-0017L
Metal
Yes
6-3/8"
9-1/2"
84
Portable, Wall Mount
2-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
8
1
(32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
OSHA
Workplace

$66.25 / each

Enter location to check availability
Catalog Page #  NA

Price $66.25 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 6-3/8"
  • Width 9-1/2"
  • Number of Components 84
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 8
  • Number of Shelves 1
  • Includes (32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
  • Standards OSHA
  • First Aid Kit Application Workplace
019732-0019L
Metal
Yes
9-1/2"
14"
210
Portable, Wall Mount
2-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
36
1
(124) Assorted Cloth Bandages, (10) Gauze Pads, (3) Rolls Adhesive Tape, (4) Eye Pads, (1) Eyewash, (10) Neomycin Cream, (10) PVP Iodine Wipes, (10) Hydrocortisone Cream, (1) Antiseptic Spray, (1) Burn Spray, (4) Gloves, (1) Forceps, (1) Scissors, (2) Cold Packs, (1) Wrap, (1) Splint, (1) First Aid Guide
OSHA
Workplace

$135.85 / each

Enter location to check availability
Catalog Page #  NA

Price $135.85 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 9-1/2"
  • Width 14"
  • Number of Components 210
  • Mount Type Portable, Wall Mount
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 36
  • Number of Shelves 1
  • Includes (124) Assorted Cloth Bandages, (10) Gauze Pads, (3) Rolls Adhesive Tape, (4) Eye Pads, (1) Eyewash, (10) Neomycin Cream, (10) PVP Iodine Wipes, (10) Hydrocortisone Cream, (1) Antiseptic Spray, (1) Burn Spray, (4) Gloves, (1) Forceps, (1) Scissors, (2) Cold Packs, (1) Wrap, (1) Splint, (1) First Aid Guide
  • Standards OSHA
  • First Aid Kit Application Workplace
019731-0018L
Metal
Yes
9-7/8"
10-7/8"
160
Portable, Wall Mount
2-7/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
12
1
(64) 1" x 3" Plastic Adhesive Bandages, (8) Cloth Adhesive Knuckle Bandages, (6) XL Plastic Adhesive Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (1) Non-Sterile Triangular Bandage, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (4) 2" Bandage Compress, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (2) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (20) Sting Relief Wipes, (1) Poison Control Directory
OSHA
Workplace

$89.35 / each

Enter location to check availability
Catalog Page #  NA

Price $89.35 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 9-7/8"
  • Width 10-7/8"
  • Number of Components 160
  • Mount Type Portable, Wall Mount
  • Depth 2-7/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 12
  • Number of Shelves 1
  • Includes (64) 1" x 3" Plastic Adhesive Bandages, (8) Cloth Adhesive Knuckle Bandages, (6) XL Plastic Adhesive Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (1) Non-Sterile Triangular Bandage, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (4) 2" Bandage Compress, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (2) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (20) Sting Relief Wipes, (1) Poison Control Directory
  • Standards OSHA
  • First Aid Kit Application Workplace
019750-0034L
Plastic
No
7"
10-1/4"
Wall Mount
3"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25
(16) 1" x 3" Adhesive Bandages, (1) Eyewash, (4) Eye Pads, (4) Strips, (1) Forceps, (1) Scissor, (1) Instant Cold Pack, (1) Non-Sterile Triangular Bandage, (1) 4" x 4" Water Jel Burn Dressing, (1) 4" Compress Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (6) XL Adhesive Bandages, (6) 1/8 oz. Burn Jel
OSHA
Laboratory

$76.05 / each

Enter location to check availability
Catalog Page #  NA

Price $76.05 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 7"
  • Width 10-1/4"
  • Mount Type Wall Mount
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Includes (16) 1" x 3" Adhesive Bandages, (1) Eyewash, (4) Eye Pads, (4) Strips, (1) Forceps, (1) Scissor, (1) Instant Cold Pack, (1) Non-Sterile Triangular Bandage, (1) 4" x 4" Water Jel Burn Dressing, (1) 4" Compress Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (6) XL Adhesive Bandages, (6) 1/8 oz. Burn Jel
  • Standards OSHA
  • First Aid Kit Application Laboratory
019852
Plastic
Yes
3-1/32"
10"
107
Portable
3"
No
25
0
Common Injuries Associated with The Preparation and Processing of Food
(16) 1"x3" Blue Bands, (8) Blue Knuckle Bands, (8) 8" Blue Fingertip, (6) 1/8 oz. Burn Jel, (10) Ammonia Inhalants, (1) 3" Offset Bandage Compress, (1) 4" Offset Bandage Compress, (1) Antimicrobial Antiseptic Towelettes, (10) PVP Iodine Wipes, (1) Triangular Bandage Non-Sterile, (1) 4" Instant Cold Pack, (2) Pyro-Caine Aerosol, (4) Eye Dressing with Adhesive Strips, (1) 4" Water-Jel Dressing, (1) Scissor, (1) Forceps, (2) 1/2" x 2 ½" yd. Adhesive Tape, (1) 1 oz. Eye Wash, (1) First Aid Bilingual Instructions Chart
Food Service

$88.80 / each

Enter location to check availability
Catalog Page #  NA

Price $88.80 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 3-1/32"
  • Width 10"
  • Number of Components 107
  • Mount Type Portable
  • Depth 3"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • For Use With Common Injuries Associated with The Preparation and Processing of Food
  • Includes (16) 1"x3" Blue Bands, (8) Blue Knuckle Bands, (8) 8" Blue Fingertip, (6) 1/8 oz. Burn Jel, (10) Ammonia Inhalants, (1) 3" Offset Bandage Compress, (1) 4" Offset Bandage Compress, (1) Antimicrobial Antiseptic Towelettes, (10) PVP Iodine Wipes, (1) Triangular Bandage Non-Sterile, (1) 4" Instant Cold Pack, (2) Pyro-Caine Aerosol, (4) Eye Dressing with Adhesive Strips, (1) 4" Water-Jel Dressing, (1) Scissor, (1) Forceps, (2) 1/2" x 2 ½" yd. Adhesive Tape, (1) 1 oz. Eye Wash, (1) First Aid Bilingual Instructions Chart
  • First Aid Kit Application Food Service
019734-0021L
Plastic
Yes
5-1/8"
8"
50
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
5
1
(16) 1" x 3" Plastic Adhesive Bandages, (1) Triangular Bandages, (1) Pocket Guide,(1) 1 oz. Eyewash, (1) Eye Pads and Strips, (6) First Aid Burn Cream with Aloe, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (10) PVP Iodine Wipes, (10) Antiseptic Wipes, (1) Scissors
OSHA 1926.50
Workplace

$63.90 / each

Enter location to check availability
Catalog Page #  NA

Price $63.90 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5-1/8"
  • Width 8"
  • Number of Components 50
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 5
  • Number of Shelves 1
  • Includes (16) 1" x 3" Plastic Adhesive Bandages, (1) Triangular Bandages, (1) Pocket Guide,(1) 1 oz. Eyewash, (1) Eye Pads and Strips, (6) First Aid Burn Cream with Aloe, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (10) PVP Iodine Wipes, (10) Antiseptic Wipes, (1) Scissors
  • Standards OSHA 1926.50
  • First Aid Kit Application Workplace
019739-0026L
Steel
No
6-3/8"
9-1/2"
14
Portable, Wall Mount
2-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
8
1
(1) Adhesive Knuckle Bandage, (2) First Aid Burn Cream with Aloe Packs, (3) 4" x 4" Water-Jel Burn Dressing, (4) Synthetic Medical Gloves, (4) PVP Iodine Wipes
Food Service

$107.25 / each

Enter location to check availability
Catalog Page #  NA

Price $107.25 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 6-3/8"
  • Width 9-1/2"
  • Number of Components 14
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 8
  • Number of Shelves 1
  • Includes (1) Adhesive Knuckle Bandage, (2) First Aid Burn Cream with Aloe Packs, (3) 4" x 4" Water-Jel Burn Dressing, (4) Synthetic Medical Gloves, (4) PVP Iodine Wipes
  • First Aid Kit Application Food Service
019736-0023L
Steel
No
9-7/8"
10-7/8"
Portable, Wall Mount
2-7/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
5
1
OSHA 1926.50
Workplace

$107.10 / each

Enter location to check availability
Catalog Page #  NA

Price $107.10 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 9-7/8"
  • Width 10-7/8"
  • Mount Type Portable, Wall Mount
  • Depth 2-7/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 5
  • Number of Shelves 1
  • Standards OSHA 1926.50
  • First Aid Kit Application Workplace
SF00003198
Steel
Yes
7"
5"
36
Portable
3-1/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
36 to 50
0
(20) Sting Relief Wipes, (96) 1" x 3" Cloth Adhesive Bandage, (4) Pair Nitrile Gloves, (20) Triple Antibiotic, (2) 2" x 6 yd. Gauze Bandage, (8) 2" x 3" Non-Adherent Pad, (1) Gauze Compress, (1) First Aid Guide ASHI, (1) Swifteez Eye Wash, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 3/4" Green Cohesive Tape, (100) 1" x 3" Swift Woven Bandages, (1) 4" x 6" Instant Cold Pack, (8) Knuckle Bandages, (10) Alcohol Prep Pads, (20) 2" x 3" Non-Adherent Pads, (1) Eye Dressing Packet with (4) Adhesive Strips, (1) 3" Single Tip Cotton Tip Applicator
OSHA, 26 CFR 1910.1030 (d) (3) (i)
General Purpose

$128.00 / each

Enter location to check availability
Catalog Page #  NA

Price $128.00 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof Yes
  • Height 7"
  • Width 5"
  • Number of Components 36
  • Mount Type Portable
  • Depth 3-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 36 to 50
  • Number of Shelves 0
  • Includes (20) Sting Relief Wipes, (96) 1" x 3" Cloth Adhesive Bandage, (4) Pair Nitrile Gloves, (20) Triple Antibiotic, (2) 2" x 6 yd. Gauze Bandage, (8) 2" x 3" Non-Adherent Pad, (1) Gauze Compress, (1) First Aid Guide ASHI, (1) Swifteez Eye Wash, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 3/4" Green Cohesive Tape, (100) 1" x 3" Swift Woven Bandages, (1) 4" x 6" Instant Cold Pack, (8) Knuckle Bandages, (10) Alcohol Prep Pads, (20) 2" x 3" Non-Adherent Pads, (1) Eye Dressing Packet with (4) Adhesive Strips, (1) 3" Single Tip Cotton Tip Applicator
  • Standards OSHA, 26 CFR 1910.1030 (d) (3) (i)
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More