Skip Content

DV
HONEYWELL NORTH

First Aid Kit, Kit, Steel Case Material, General Purpose, 5 People Served Per Kit

  • Item # 9M065
  • My Part #
  • Mfr. Model # 9M065
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid and Burn Kit,Unitized,120Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

North® general-purpose first aid kit comes in a portable steel case that can also wall mounted.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized Yes
  • People Served Per Kit 5
  • Case Material Steel
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 13-11/16"
  • Width 9-1/4"
  • Depth 2-3/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 120
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (82) Assorted Bandages, (20) Antiseptic Wipes, (10) Sterile Gauze Pads, (2) Gauze Roll Bandages, Can Burn Spray 8 oz., Bottle of Eye/Skin Neutralizer, Pair of Vinyl Gloves, Eyewash Solution 1 oz., Tube Foille Ointment 0.5 oz., Triangular Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms