Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
HONEYWELL NORTH

First Aid Kit, Kit, Plastic Case Material, General Purpose, 10 People Served Per Kit

  • Item # 3PCC7
  • Mfr. Model # 68WP1
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, General Purpose, 10 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $181.75 / each
Get This Price

$144.71

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impact- and water-resistant case keep supplies dry. Kit include burn gel, iodine wipes, first aid tape, various bandages and gauze pads, wound cleaners, cold packs, scissors, CPR mask, splinter forceps, eye pads, gloves, and other supplies needed to treat victims of both major and minor accidents. People served 10.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 7-1/3"
  • Width 9-1/2"
  • Depth 5-3/4"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 35
  • Number of Shelves 0
  • Color Yellow
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (6) 1/8-oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (10) Wound Cleaners, (1) Cold Pack, (16) Woven Bandages, (6) Gauze Pads, (1) ABD Pad, (1) Elastic Bandage, (2) Gauze Cleanwrap Bandages, (1) Scissors, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (2) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid Book
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.