Skip Content

WV
HONEYWELL NORTH

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 3PAJ6
  • My Part #
  • Mfr. Model # 68WP2
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,Yellow,31 Pcs,25 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Impact- and water-resistant case keep supplies dry. Kit include burn gel, iodine wipes, first aid tape, various bandages and gauze pads, wound cleaners, cold packs, scissors, CPR mask, splinter forceps, eye pads, gloves, and other supplies needed to treat victims of both major and minor accidents. People served 25.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 9-1/4"
  • Width 13"
  • Depth 4"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 31
  • Number of Shelves 1
  • Color Yellow
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (12) 1/8 oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (20) Antiseptic Wipes, (2) Cold Packs, (32) Woven Bandages, (2) Gauze Pads, (2) ABD Pads, (2) Elastic Bandages, (2) Gauze Cleanwrap Bandages, (1) Scissor, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (3) Ammonia Inhalants, (6) Vinyl Gloves, (1) First Aid Book
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products