Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

26dB Flanged Shape Ear Plugs; Without Cord, Blue, L

  • Item# 3NHL2
  • Mfr. Model# 281605
  • Catalog Page# N/A
  • Catalog Group# E9518
  • UNSPSC# 46181901
26dB Flanged Shape Ear Plugs; Without Cord, Blue, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ear Plugs
  • Corded/Without Cord Without Cord
  • Ear Plug Size L
  • Noise Reduction Rating NRR 26dB
  • Metal Detectable No
  • Shape Flanged
  • Plug Color Blue
  • Plug Material Silicone Rubber
  • Packaging Carrying Case
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms