Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

First Aid Kit, Unitized, 210Pcs, 36 Ppl

  • Item# 5M583
  • Mfr. Model# 019732-0019L
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Unitized,210Pcs,36 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $135.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit includes cartons that hold individually sealed dose units and are color-coded by application for quick recognition:

• Yellow: Bandages, Compresses
• Blue: Antiseptics, Wound Cleansers
• Red: Burn Treatment
• Green: Special, Miscellaneous
• Orange: Personal Protection
• Kit is ANSI Z308.1-2009 Compliant

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application Workplace
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 210
  • People Served 36
  • Case Material Metal
  • Color White
  • Number of Shelves 1
  • Waterproof Yes
  • Height 9-1/2"
  • Width 14"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (124) Assorted Cloth Bandages, (10) Gauze Pads, (3) Rolls Adhesive Tape, (4) Eye Pads, (1) Eyewash, (10) Neomycin Cream, (10) PVP Iodine Wipes, (10) Hydrocortisone Cream, (1) Antiseptic Spray, (1) Burn Spray, (4) Gloves, (1) Forceps, (1) Scissors, (2) Cold Packs, (1) Wrap, (1) Splint, (1) First Aid Guide
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.