Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NORTH BY HONEYWELL

Cleanroom Gloves, Latex, L, 5 mil, PK100

  • Item# 4T506
  • Mfr. Model# L1VN98LG
  • Catalog Page# N/A
  • Catalog Group# D1496
  • UNSPSC# 46181504
Cleanroom Gloves,Latex,L,5 mil,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cleanroom Gloves
  • Material Latex
  • ISO Class 6
  • Thickness 5 mil
  • Length 9-1/2"
  • Size L
  • Color White
  • Cuff Rolled
  • Hand Ambidextrous
  • Finish Textured
  • Application Designed For Applications Where Minimizing Contamination Is Critical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms