Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NORTH BY HONEYWELL

Biohazard Response Kit, Size: XL, Number of Components: 9

  • Item# 1ZMD3
  • Mfr. Model# 130023L
  • Catalog Page# N/A
  • Catalog Group# E4595
  • UNSPSC# 42171913
Biohazard Response Kit, Size:  XL, Number of Components: 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Biohazard Response Kit
  • Size XL
  • Number of Components 9
  • Case Material Resealable Bag
  • Height 3-1/2"
  • Width 10"
  • Includes (1) Tyvek(TM) Size XL Hooded Coverall with Elastic Wrists and Ankles, (2) N95 Masks, (2) Latex Boot Covers, (8) Dexi Task Medical Gloves, (2) Biohazard Bags, (2) Twist Ties, (1) Goggles, (10) Hand Wipes, (1) Instruction Sheet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.