Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL NORTH

Bodily Fluid Solidifier, 8 oz., Shaker Bottle

  • Item # 6T402
  • Mfr. Model # 127001
  • Catalog Page # N/A
  • UNSPSC # 47131905
Bodily Fluid Solidifier, 8 oz., Shaker Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Body Fluid Control Solidifier quickly absorbs and solidifies potentially infectious bodily fluids, such as blood and vomit, for quick, easy, and safe cleanup. Simply shake out the contents of the shaker to completely cover the spill. Once the spill has reached a semi-solid state, it can be picked up with the proper tools and disposed of according to local regulations. Also deodorizes.
Note: Product is neither a sanitizer, nor a disinfectant.

View More

Technical Specs

  • Item Bodily Fluid Solidifier
  • Container Size 8 oz.
  • Absorbent - Container Type Shaker Bottle
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.