Skip Content

DV
HONEYWELL NORTH

Front Brim Hard Hat, 6 pt. Ratchet Suspension, Dark Green, Hat Size: One Size Fits Most

  • Item # 24M968
  • My Part #
  • Mfr. Model # A69R040000
  • Catalog Page # N/A
  • Catalog Group # G5763
  • UNSPSC # 46181701
Front Brim Hard Hat, 6 pt. Ratchet Suspension, Dark Green, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Peak
Versatile all-purpose design.
North® Hard Caps
Grooved HDPE outer shell has rain trough and accessory slots. All caps have 3-level height adjustment.
• ANSI Type I (top impact) Modesl A69 and A69R are CSA Certified

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series Peak
  • Graphics None
  • Hard Hat Suspension 6 pt. Ratchet
  • Color Dark Green
  • Fits Hat Size One Size Fits Most
  • Shell Material HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005, Type I Class E
  • CSA Type 1
  • CSA Class E
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products