Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH AMERICAN SAFETY

Collapsible Barrier, 48 In. H

  • Item# 9XYJ8
  • Mfr. Model# VG-1048-C
  • Catalog Page# N/A
  • UNSPSC# 46151505
Collapsible Barrier,48 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collapsible Barrier
  • Overall Height 48"
  • Overall Length 136"
  • Color Yellow/Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.