Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NORTH AMERICAN PLASTICS

45 gal. LLDPE Contractor Trash Bags, Cored Roll, Gray, 50PK

  • Item# 16E413
  • Mfr. Model# GR3946
  • Catalog Page# N/A
  • Catalog Group# G5673
  • UNSPSC# 47121701
45 gal. LLDPE Contractor Trash Bags, Cored Roll, Gray, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These drum liners are constructed with strong, puncture-resistant, low-density polyethylene.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Contractor
  • Color Gray
  • Material LLDPE
  • Width 39"
  • Height 46"
  • Thickness 5.5 mil
  • Seal Flat
  • Max. Load 150 lb.
  • Package Configuration Cored Roll
  • Bags per Roll/Pack 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms