Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NORTH AMERICAN PLASTICS

30 gal. Contractor Trash Bags, Red, Cored Roll of 50

  • Item # 16E410
  • Mfr. Model # RD3053
  • Catalog Page # N/A
  • Catalog Group # G5672
  • UNSPSC # 47121701
30 gal. Contractor Trash Bags, Red, Cored Roll of 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Bags

Product Details

These drum liners are constructed with strong, puncture-resistant, low-density polyethylene.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 30 gal.
  • Strength Rating Contractor
  • Trash Bag Color Family Red
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 29-1/4"
  • Height 53"
  • Bag Closure Type None
  • Thickness 5.50 mil
  • Seal Flat
  • Max. Load 150 lb.
  • Package Configuration Cored Roll
  • Bags per Roll/Pack 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms