Skip Content

TP
NORTECH

Pneumatic Vacuum ,Air Flow 89 cfm,std.

  • Item # 3PXT3
  • My Part #
  • Mfr. Model # N551BCNED
  • Catalog Page # 1569
  • UNSPSC # 47121602
Pneumatic Vacuum ,Air Flow 89 cfm,std. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,913.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 141.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTECH® 55-gal. static-conductive pneumatic vacuum is ideal for high static applications such as vacuuming talc and powders. Eliminate static electricity and nuisance shocks by incorporating static conductive components to help suppress charges. Generating head with standard cartridge filter. Includes drum dolly, 12" wide metal wet/dry floor tool with 4-ft. wand, 24" long metal crevice tool, and air supply hose with fittings.

View More

Technical Specs

  • Item Static Conductive Pneumatic Vacuum Cleaner
  • Static Water Lift 185"
  • Air Flow 89 cfm
  • Minimum Air Compressor 15 HP
  • Air Requirements 68 cfm
  • Filter Type Standard
  • Vacuum Filter Cartridge
  • Vacuum Capacity 55 gal.
  • Air Inlet 0.75"
  • Tank Material Steel
  • Vacuum Hose Dia. 2"
  • Vacuum Hose Length 20 ft.
  • Horizontal Reach 20 ft.
  • Sound Level dBA 102
  • Net Weight 121 lb.
  • Includes Generating Head with Standard Cartridge Filter, Drum Dolly, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" L Metal Crevice Tool, 3/4" X 20 ft. Air Supply Hose with Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.