Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
NORTECH

Pneumatic Vacuum , Air Flow 89 cfm, std.

  • Item# 3PXN6
  • Mfr. Model# N301BK
  • Catalog Page# 1409
  • UNSPSC# 47121602
Pneumatic Vacuum ,Air Flow 89 cfm,std. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,420.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mount the NORTECH® 30-gal. vacuum generating head kit on 18-ga. thick 30- drum, No. 5JJD0, sold separately, making it into a high-performance vacuum. Kit includes standard cartridge filter, standard-duty vinyl vacuum hose, metal wet/dry floor tool with 4-ft. steel wand, and 24" long metal crevice tool.

View More

Technical Specs

  • Item Pneumatic Vacuum Head
  • Application Sludge
  • Static Water Lift 185"
  • Air Flow 89 cfm
  • Minimum Air Compressor 15 HP
  • Air Requirements 68 cfm
  • Filter Type Standard
  • Vacuum Filter Cartridge
  • Vacuum Capacity 30 gal.
  • Air Inlet 0.75"
  • Tank Material Drum Sold Separately
  • Vacuum Hose Dia. 2"
  • Vacuum Hose Length 20 ft.
  • Horizontal Reach 20 ft.
  • Sound Level dBA 102 dBA
  • Net Weight 55 lb.
  • Includes Standard Cartridge Filter, 12" W Metal Wet/Dry Floor Tool with 4 ft. Steel Wand, 24" L Metal Crevice Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.