Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOR-LAKE SCIENTIFIC

Refrigerator, Chromatography, 33 CF

  • Item# 6RGT3
  • Mfr. Model# NSCR331WWG/0
  • Catalog Page# 838
  • UNSPSC# 41103014
Refrigerator,Chromatography,33 CF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,662.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 526.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty refrigerator features digital LED display microprocessor temperature control, air-cooled condensing unit. and automatic defrost with condensate evaporation. Interior LED light is switch-activated. Exterior cabinet top and bottom are galvanized steel, with double-pane glass doors mounted on heavy-duty pivot hinges and magnetic door gaskets.Easily transportable on 4 casters (2 locking). Roomy interior has 3 half-sized solid stainless steel shelves.

• Factory preset at 4°C
• Audible and visual Hi/Low temperature alarm

View More

Technical Specs

  • Item Refrigerator
  • Refrigerator Capacity 33 cu. ft.
  • Total Capacity 33 cu. ft.
  • Refrigerator Temperature Range (C) 2 to 10
  • Refrigerator Temperature Range (F) 36 to 50
  • Defrost Auto
  • Control Type Microprocessor
  • Color White
  • Cord Length 9 Ft.
  • Voltage 120V, 60 Hz
  • Amps 8.6
  • Door Hinge Right
  • Door Type Glass
  • Height 88"
  • Width 32"
  • Depth 37"
  • Includes Power Cord And Plug
  • Agency Compliance UL/CUL
  • Hz 60
  • Application Chromatography
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.