Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOR-LAKE SCIENTIFIC

Compact Table Top Refrigerator, Automatic

  • Item# 39M909
  • Mfr. Model# LR021WWW/0
  • Catalog Page# 809
  • UNSPSC# 52141501
Compact Table Top Refrigerator,Automatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Provides energy-efficient, convenient, safe, and reliable performance for demanding life science, pharmacy, biological, clinical, and industrial applications.

View More

Technical Specs

  • Item Refrigerator
  • Type Compact Table Top
  • Refrigerator Capacity 1.6 cu.ft.
  • Refrigerator Temperature Range (C) 2 to 8 Degrees
  • Refrigerator Temperature Range (F) 35.6 to 46.4 Degrees F
  • Defrost Auto
  • Control Type Adjustable Thermostat
  • Color White
  • Cord Length 6 ft.
  • Voltage 115V, 60 Hz
  • Amps 1.2
  • Door Hinge Right
  • Door Type Solid
  • Height 20-3/16"
  • Width 17-3/8"
  • Depth 19"
  • Hz 60
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms