Skip Content

 
NORGREN

Swivel Side Tee

Swivel Side Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Swivel Side Tee 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Connection Type Tube x MNPT 
  • Max. Pressure 150 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
M24680118
1/8"
1/8"
7/16"

$51.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24680210
5/32"
10-32
5/16"

$53.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $53.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24680418
1/4"
1/8"
7/16"

$47.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $47.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24680410
1/4"
10-32
5/16"

$53.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $53.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22680405
1/4"
5mm
5/16"

$49.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $49.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M01680418
4mm
1/8"
14mm

$57.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $57.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 14mm
M02680606
6mm
6mm
8mm

$81.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $81.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Side Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More