Skip Content

 
NORGREN

Straight Union

Straight Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Straight Union 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Max. Pressure 150 psi 
Connection Type
Please Select
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
M20200200
Tube
5/32"

$34.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $34.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 5/32"
  • Max. Pressure 150 psi
M20200400
Tube
1/4"

$33.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
M00200400
Tube
4mm

$42.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $42.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 4mm
  • Max. Pressure 150 psi
M00200600
Tube
6mm

$51.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 150 psi
M20200100
Tube x Tube
1/8"

$30.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x Tube
  • Tube Size 1/8"
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More