Skip Content

 
NORGREN

Reducing Straight Union

Reducing Straight Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Reducing Straight Union 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Max. Pressure 150 psi 
Connection Type
Please Select
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
M20200201
Tube
5/32" x 1/8"

$32.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 5/32" x 1/8"
  • Max. Pressure 150 psi
M20200402
Tube
1/4" x 5/32"

$37.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 1/4" x 5/32"
  • Max. Pressure 150 psi
M00200604
Tube
6 x 4mm

$48.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $48.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube
  • Tube Size 6 x 4mm
  • Max. Pressure 150 psi
M20200401
Tube x Tube
1/4" x 1/8"

$33.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Reducing Straight Union
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x Tube
  • Tube Size 1/4" x 1/8"
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More