Skip Content

 
NORGREN

Female Adapter

Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Connection Type Tube x FNPT 
  • Max. Pressure 150 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
M24260118
1/8"
1/8"
7/16"

$39.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $39.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x FNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M02260403
4mm
3mm
8mm

$28.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $28.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x FNPT
  • Tube Size 4mm
  • Pipe Size 3mm
  • Max. Pressure 150 psi
  • Hex Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More