NC
NORDFAB

Galvanized Steel Hose Adapter, 7" Duct Fitting Diameter, 4" Duct Fitting Length

  • Item # 45ZD96
  • My Part #
  • Mfr. Model # 3282-0700-100000
  • Catalog Page # 3099
  • UNSPSC # 40141901
Galvanized Steel Hose Adapter, 7" Duct Fitting Diameter, 4" Duct Fitting Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nordfab Quick Fit™ Hose Adapters provide connection from Quick-Fit ductwork to flex hose. Hose end is beaded to help retain hose and the hose clamp or bridge hose clamp. For use with Nordfab flexible rubber hose or Static Dissipative Urethane Hose. Quick Fit™ components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Simply and quickly clamp each piece together without welds, bolts, screws, flanges, special tools, or precise measurements. Once installed, you can quickly and easily take it apart for cleaning or to reconfigure for any floor plan changes. Ideal for most dust, mist, and fume collection applications. Adaptable to your existing ductwork. Reusable Quick-Fit ducting is easy to uninstall and relocate as your needs change. Quick-Fit ducting is easy to remove, clean, and reinstall without tools. Smooth, fully welded seams prevent leaks, snags, and possible “bug harbors”.

View More

Technical Specs

  • Item Hose Adapter
  • Duct Fitting Diameter 7"
  • Duct Fitting Length 4"
  • Width 7"
  • Duct Fitting Material Galvanized Steel
  • Gauge 22
  • Duct Fitting Item Hose Adapter
  • Height 7"
  • For Use With Industrial Dust Collection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.