Skip Content

DV
NORD

AC Gearmotor 230/460 Nameplate RPM 40 Max. Torque 1653 in.-lb. Enclosure TEFC

  • Item # 5NUA7
  • My Part #
  • Mfr. Model # SK372.1-80L/4 43.26
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor,40 rpm,TEFC,230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 1653 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Inline
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 40
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position Horizontal
  • Length Less Shaft 16.89"
  • Hz 60
  • RPM @ 50 Hz 33
  • No Load RPM 40
  • Starting Torque 38.1 in.-lb.
  • Overhung Load 981 lb.
  • Input HP 1
  • Gear Ratio 43.2:1
  • Full Load Amps 3.66/1.83
  • Insulation Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1"
  • Shaft Length (Dimension V) 1.97"
  • Service Factor 0.9
  • Keyway Size 1/4" Square x 1-1/4"
  • Bearings Ball
  • Lubrication Mineral Oil
  • Finish Unpainted
  • Housing Die Cast Aluminum Alloy
  • Gear Case Material Die Cast Aluminum Alloy
  • Gears Helical
  • Gear Type Helical
  • Seals Double Lip
  • Application Power Transmission
  • Standards UL Recognized/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products