Navigation Menu New

Access My Account, Order History, Lists and more here.

12W460 1535 UNSPSC # 31161801

Wedge Lock Washer: Steel, Delta Protect, Fits 9/16 in Bolt Size, 0.6 in Inside Dia., 4 PK

  • Item # 12W460
  • Mfr. Model # 1535
  • UNSPSC # 31161801
  • Catalog Page # 2093 2093
Country of Origin Sweden. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wedge Lock Washer: Steel, Delta Protect, Fits 9/16 in Bolt Size, 0.6 in Inside Dia., 4 PK

  • Item # 12W460
  • Mfr. Model # 1535
  • UNSPSC # 31161801
  • Catalog Page # 2093 2093
Country of Origin Sweden. Country of Origin is subject to change.

Technical Specs

  • Item Wedge Lock Washer
  • Material Steel
  • Finish Delta Protect
  • Fits Bolt Sizes 9/16 in
  • Size M14
  • Inside Dia. 0.6 in
  • Outside Dia. 1.21 in
  • Thickness 0.13 in
  • Thickness Tolerance +/-0.01
  • Color Silver
  • Rockwell Hardness Min 46 HRC
  • Application Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
  • For Use With Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
  • Meets/Exceeds DIN 25201
  • Package Quantity 4
Back to Top