Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
NORD-LOCK

Lock Washer, Bolt 5/8,254 SMO SS, PK3

  • Item# 13K482
  • Mfr. Model# 1585
  • Catalog Page# 2147
  • UNSPSC# 31161801
Lock Washer,Bolt 5/8,254 SMO SS,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $44.20 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lock Washer
  • Material 254 SMO Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 5/8"
  • Size M16
  • Inside Dia. 0.670"
  • Outside Dia. 1.210"
  • Thickness 0.100"
  • Thickness Tolerance +/- .01
  • Color Silver
  • Rockwell Hardness Min. 52 HRC
  • Application High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions
  • For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers
  • Package Quantity 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.