Skip Content

TP
NORD

Aluminum Right Angle Speed Reducer, Universal, 720 lb. Overhung Load

  • Item # 29TM52
  • My Part #
  • Mfr. Model # SK1SI40Y-56C-5:1
  • Catalog Page # N/A
  • UNSPSC # 26111503
Speed Reducer,Right Angle,56C,5:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $433.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor coupling provides accurate motor shaft alignment, minimizes fretting, and creates a low backlash/high-strength connection. Fine-grained bronze alloy worm gear and hardened alloy steel worm pinion gear for durability. Oversized output ball bearings provide high radial and axial load capacities and long service life.

• Universal gear housing
• Includes single and double output shafts with standard keys

View More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Right Angle
  • Shaft Orientation Right Angle
  • Input RPM 1750
  • Nominal Output RPM 350
  • Worm Center Distance 1.57"
  • Bore Dia. 1.000"
  • Frame 56C
  • Overhung Load 720 lb.
  • Nominal Ratio 5:1
  • Max. Input HP 2.13
  • Max. Output Torque 336.00 in.-lb.
  • Output Torque @ 1/6 HP 27 in.-lb.
  • Output Torque @ 1/4 HP 42 in.-lb.
  • Output Torque @ 1/3 HP 53 in.-lb.
  • Output Torque @ 1/2 HP 81 in.-lb.
  • Output Torque @ 3/4 HP 124 in.-lb.
  • Output Torque @ 1 HP 168 in.-lb.
  • Output Torque @ 1.5 HP 248 in.-lb.
  • Output Torque @ 2 HP 330 in.-lb.
  • Number of Stages 1
  • Rotation Reversible
  • Mounting Universal Foot and Flange-Mount
  • Lubrication Food Grade Synthetic
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Worm Gear Material Fine-Grained Bronze Alloy
  • Housing Material Aluminum
  • Finish Tural
  • Single/Double Output/Universal Universal
  • Solid/Hollow Output Shaft Solid/Hollow
  • Output Shaft Dia. 3/4"
  • Output Shaft Height 1-31/32"
  • Overall Length 3.27"
  • Standards NEMA, IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.