Navigation Menu New

Access My Account, Order History, Lists and more here.

29TM02 SK1SI50Y-56C-25:1 UNSPSC # 26111503

Tap image to zoom.

Roll over image to zoom.

Aluminum Right Angle Speed Reducer, Universal, 1,080 lb Overhung Load

  • Item # 29TM02
  • Mfr. Model # SK1SI50Y-56C-25:1
  • UNSPSC # 26111503
  • Catalog Page # N/A

Motor coupling provides accurate motor shaft alignment, minimizes fretting, and creates a low backlash/high-strength connection. Fine-grained bronze alloy worm gear and hardened alloy steel worm pinion gear for durability. Oversized output ball bearings provide high radial and axial load capacities and long service life.

• Universal gear housing
• Includes single and double output shafts with standard keys

Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Right Angle
  • Shaft Orientation Right Angle
  • Input RPM 1,750
  • Nominal Output RPM 70
  • Worm Center Distance 1.97 in
  • Bore Dia. 1 1/8 in
  • Frame 56C
  • Overhung Load 1,080 lb
  • Nominal Ratio 25:1
  • Max. Input HP 1.02 hp
  • Max. Output Torque 673 in-lb
  • Output Torque @ 1/6 HP 106 in-lb
  • Output Torque @ 1/4 HP 168 in-lb
  • Output Torque @ 1/3 HP 221 in-lb
  • Output Torque @ 1/2 HP 327 in-lb
  • Output Torque @ 3/4 HP 504 in-lb
  • Output Torque @ 1 HP 690 in-lb
  • Number of Stages 1
  • Rotation Reversible
  • Mounting Universal Foot and Flange-Mount
  • Lubrication Food Grade Synthetic
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Worm Gear Material Fine-Grained Bronze Alloy
  • Housing Material Aluminum
  • Finish Tural
  • Single/Double Output/Universal Universal
  • Solid/Hollow Output Shaft Solid/Hollow
  • Output Shaft Dia. 1 1/8 in
  • Output Shaft Height 2 23/64 in
  • Overall Length 3.82 in
  • Standards NEMA, IEC

Motor coupling provides accurate motor shaft alignment, minimizes fretting, and creates a low backlash/high-strength connection. Fine-grained bronze alloy worm gear and hardened alloy steel worm pinion gear for durability. Oversized output ball bearings provide high radial and axial load capacities and long service life.

• Universal gear housing
• Includes single and double output shafts with standard keys

Country of Origin Germany. Country of Origin is subject to change.
Back to Top