Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NORD

AC Gearmotor 230/460 Nameplate RPM 137 Max. Torque 2239 in.-lb. Enclosure TEFC

  • Item# 5YW66
  • Mfr. Model# SK9012.1-100LA/4-12.23-A
  • Catalog Page# N/A
  • UNSPSC# 26101602
AC Gearmotor 230/460 Nameplate RPM 137 Max. Torque 2239 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • Phase 3
  • Hz 50/60
  • Shaft Orientation Right Angle
  • Nameplate RPM 137
  • Max. Torque 2239 in.-lb.
  • Overhung Load 950 lb.
  • Input HP 5
  • Gear Ratio 12:1
  • Full Load Amps 15.2/7.6
  • Enclosure TEFC
  • Rotation Reversible
  • Mounting All Position
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1-1/4"
  • Shaft Length (Dimension V) 2.36"
  • Lubrication Oil Filled
  • Finish Stainless Steel Paint
  • Application Inverter Duty
  • Standards USDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms