Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
NORD

AC Gearmotor 230/460 Nameplate RPM 18 Max. Torque 10382 in.-lb. Enclosure TEFC

  • Item# 15V517
  • Mfr. Model# SK9032.1-100L/4-93.5-A
  • Catalog Page# 94
  • UNSPSC# 20101617
AC Gearmotor 230/460 Nameplate RPM 18 Max. Torque 10382 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,623.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 214.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • Phase 3
  • Hz 60
  • Shaft Orientation Right Angle
  • Nameplate RPM 18
  • Max. Torque 10382 in.-lb.
  • Starting Torque 108 in.-lb.
  • Overhung Load 2504 lb.
  • Input HP 3
  • Gear Ratio 94:1
  • Full Load Amps 9.0/4.5
  • Insulation Class F
  • Enclosure TEFC
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting Horizontal
  • Motor Type 3-Phase
  • Capacitor Required None
  • Keyway Size 3/8" Square x 2-3/4"
  • Bearings Ball
  • Lubrication Mineral Oil
  • Finish Stainless Steel Paint
  • Housing Cast Iron
  • Gear Case Material Cast Iron
  • Gears Hardened Steel Helical Bevel
  • Gear Material Hardened Steel
  • Gear Type Helical/Bevel
  • Seals Double Lip
  • Application Inverter Duty
  • Standards UL Recognized/CSA/CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.