Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NATIONAL SAFETY APPAREL

Heat Resistant Gloves, PBI/Kevlar®, 600°F Max. Temp., One Size Fits Most, PR 1

  • Item# 3PWJ4
  • Mfr. Model# G64PBVB07214
  • Catalog Page# 2092
  • UNSPSC# 46181504
Heat Resistant Gloves, PBI/Kevlar®, 600°F Max. Temp., One Size Fits Most, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $164.75 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect your workers' hands from heat, steam, sharp edges, and abrasion with these rugged, dependable heat-resistant gloves from NSA®. One size fits most. 14"L.

• Unique 22-oz. blend of Kevlar® and PBI® is perfect for the casting industry—providing the maximum life available
• 100% wool lining on palm, thumb and back of fingers
• Withstand temperatures up to 1300°F

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material PBI/Kevlar(R)
  • Fabric Weight 22 oz.
  • Max. Temp. 600 Degrees F
  • Size One Size Fits Most
  • Color Tan
  • Length 14"
  • Lining Wool
  • Cut Gunn
  • Thumb Style Wing
  • Application Intermittent Handling Of Hot Objects
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by good protection against high temperature, poor on durability. we need a tougher product (handling materials around 900 degrees) January 9, 2013
  • 2016-07-29 T00:48:37.924-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3PWJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.