Skip Content

DV
NOR-LAKE SCIENTIFIC

Undercounter Refrigerator; Pharmacy; Automatic Defrost

  • Item # 41TH80
  • My Part #
  • Mfr. Model # LR051WWW/0
  • Catalog Page # 655
  • UNSPSC # 41103011
Refrigerator,Undercounter,4.2 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides energy-efficient, convenient, safe, and reliable performance for demanding life science, pharmacy, biological, clinical, and industrial applications.

View More

Technical Specs

  • Item Refrigerator
  • Application - Laboratory Refrigerator/Freezer Pharmacy
  • Laboratory Refrigerator/Freezer Style Undercounter
  • Refrigerator Capacity (Cu.-Ft.) 4.2
  • Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
  • Overall Depth 25"
  • Overall Height 33"
  • Overall Width 23-1/2"
  • Defrost Automatic
  • Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees
  • Amps 1.2
  • Hz 60
  • Voltage 115V
  • Color White
  • Door Hinge Right
  • Door Type Solid
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms