Skip Content

DV
NOR-LAKE SCIENTIFIC

Table Top Refrigerator; General Purpose; Automatic Defrost

  • Item # 48TH93
  • My Part #
  • Mfr. Model # LR031WWW/0
  • Catalog Page # N/A
  • UNSPSC # 41103011
Refrigerator,Table Top,2.4 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tabletop refrigerator is an easy way to increase your laboratory storage space and keep special samples in their due temperatures.

View More

Technical Specs

  • Item Refrigerator
  • Application - Laboratory Refrigerator/Freezer General Purpose
  • Laboratory Refrigerator/Freezer Style Table Top
  • Refrigerator Capacity (Cu.-Ft.) 2.4
  • Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
  • Overall Depth 22-3/4"
  • Overall Height 26"
  • Overall Width 19-1/2"
  • Defrost Automatic
  • Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees
  • Amps 1.1
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Right
  • Door Type Solid
  • Door Material Solid
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms