Skip Content

DV
NOR-LAKE SCIENTIFIC

Upright Refrigerator; Pharmacy; Automatic Defrost

  • Item # 41TH81
  • My Part #
  • Mfr. Model # LR031WWG/0
  • Catalog Page # N/A
  • UNSPSC # 41103011
Upright Refrigerator; Pharmacy; Automatic Defrost close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tabletop refrigerator is an easy way to increase your laboratory storage space and keep special samples in their due temperatures.

View More

Technical Specs

  • Item Refrigerator
  • Application - Laboratory Refrigerator/Freezer Pharmacy
  • Laboratory Refrigerator/Freezer Style Upright
  • Refrigerator Capacity (Cu.-Ft.) 2.4
  • Freezer Capacity (Cu.-Ft.) 4.2
  • Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
  • Freezer Temperature Range (C) 0 Degrees to -25 Degrees
  • Overall Depth 22-39/64"
  • Overall Height 26"
  • Overall Width 19-1/2"
  • Defrost Automatic
  • Freezer Temperature Range (F) 0 Degrees to 15 Degrees
  • Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees
  • Amps 1.1
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Right
  • Door Type Glass
  • Door Material Glass
  • Number of Doors 1
  • Number of Shelves (2) Fixed Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms