Skip Content

TP
NOR-LAKE SCIENTIFIC

Stability Chamber Digital Incubator, 4° to 70°(C), Voltage: 230VAC

  • Item # 6RHA0
  • My Part #
  • Mfr. Model # NSRI241WSW/5
  • Catalog Page # N/A
  • UNSPSC # 41104403
Incubator,Carbon Dioxide,27.5x37.7x27.2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,386.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 407.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stability incubators offer reliable climate control and conditions for research, development, or quality control applications.

View More

Technical Specs

  • Item Incubator
  • Incubator Type Stability Chamber
  • Temp. Range (C) 4 Degrees to 70 Degrees
  • Temp. Range (F) 39 Degrees to 158 Degrees
  • Capacity (Cu.-Ft.) 24
  • Capacity (ML) 683
  • Overall Height 79.625"
  • Overall Width 27.5"
  • Overall Depth 34.75"
  • Digital/Analog Digital
  • Convection Type Mechanical
  • Chamber Depth 30"
  • Chamber Height 59"
  • Chamber Width 23.5"
  • Number of Shelves 3
  • Refrigerated / Non-Refrigerated Refrigerated
  • Chamber Material Stainless Steel
  • Door Material Solid
  • Housing Material Powder Coat
  • Voltage 230VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.