DV
NOR-LAKE SCIENTIFIC

Humidity Chamber Digital Incubator, 20° to 60°(C), Voltage: 208 to 230

  • Item # 48TH82
  • My Part #
  • Mfr. Model # NSRI331WSG/4H
  • Catalog Page # N/A
  • UNSPSC # 41104511
Humidity Chamber Digital Incubator, 20° to 60°(C), Voltage: 208 to 230 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Incubators

Product Details

Chambers maintain your ideal humidity to help product reliability and durability, or to test the affects of environmental conditions on biological items.

View More

Technical Specs

  • Item Incubator
  • Incubator Type Humidity Chamber
  • Temp. Range (C) 20 Degrees to 60 Degrees
  • Temp. Range (F) 68 Degrees to 140 Degrees
  • Capacity (Cu.-Ft.) 33.1
  • Capacity (ML) 934
  • Overall Height 87.625"
  • Overall Width 31.75"
  • Overall Depth 35.875"
  • Digital/Analog Digital
  • Convection Type Forced Air
  • Chamber Depth 31"
  • Chamber Height 67"
  • Chamber Width 27.75"
  • Number of Shelves 3
  • Refrigerated / Non-Refrigerated Refrigerated
  • Chamber Material Stainless Steel
  • Door Material Glass
  • Housing Material Powder Coat
  • Voltage 208 to 230
How can we improve our Technical Specifications?

Compliance and Restrictions

None