Skip Content

TP
NOR-LAKE SCIENTIFIC

Carbon Dioxide Digital Incubator, 5° to 70°(C), Voltage: 230VAC

  • Item # 6RHC6
  • My Part #
  • Mfr. Model # NSHI331WSW/52
  • Catalog Page # N/A
  • UNSPSC # 41104412
Incubator,31.5"x33.5"x30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,030.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.

View More

Technical Specs

  • Item Incubator
  • Incubator Type Carbon Dioxide
  • Temp. Range (C) 5 Degrees to 70 Degrees
  • Temp. Range (F) 41 Degrees to 158 Degrees
  • Capacity (Cu.-Ft.) 33
  • Capacity (ML) 934
  • Overall Height 88.375"
  • Overall Width 36.25"
  • Overall Depth 39.875"
  • Digital/Analog Digital
  • Convection Type Mechanical
  • Chamber Depth 31"
  • Chamber Height 67"
  • Chamber Width 27.75"
  • Number of Shelves 3
  • Refrigerated / Non-Refrigerated Refrigerated
  • Chamber Material Stainless Steel
  • Door Material Solid
  • Housing Material Powder Coat
  • Voltage 230VAC
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.