TP
NOR-LAKE SCIENTIFIC

104" x 104" x 100" Temperature Controlled Room with 495 Cu. Ft. Capacity

  • Item # 6MFL3
  • My Part #
  • Mfr. Model # MRF7788CR4
  • Catalog Page # N/A
  • UNSPSC # 24131605
104" x 104" x 100" Temperature Controlled Room with 495 Cu. Ft. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,673.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2000.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring modular construction to ease installation, this Nor-Lake Scientific® temperature controlled room can provide environments with a precise temperature. Suitable for use in biological studies, general life science, research, and stability testing applications. Unit requires assembly.

View More

Technical Specs

  • Item Temperature Controlled Room
  • Type Freezer
  • Temp. Range -20 Degrees C
  • Capacity 495 Cu. Ft.
  • Chamber Height 91"
  • Chamber Width 96"
  • Chamber Depth 96"
  • Overall Height 100"
  • Overall Width 104"
  • Overall Depth 104"
  • Door Opening 26"
  • Voltage 208/230
  • Phase 1
  • Hz 60
  • Amps 25
  • Compliance UL/CUL
  • Includes 4 Tier Shelves
  • Warranty 18 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.